Masterflex® Dispensing Gun PTFE 1/2"npt (Spray Gun Valves (actuated))
MFLX98515-07
No splashing.
- Recirculating gun has a contamination free fluid path to eliminate bacterial growth
- Highly resistant to corrosive substances and fumes
- Spray guns have a 1 GPM flow rate; max operating pressure of 75 psi
These Masterflex® Tank Dispensing Spray Guns feature a special tip to eliminate splashing. Choose from PTFE or stainless steel construction for a wide range of applications.
- Description:Dispensing Gun PTFE 1/2"npt (spray gun valves (actuated))
- Environmentally Preferable:
- Wetted materials:PTFE
- Type:98515-07
- Warranty:1 year
- Connection type:NPT(F)
- Cat. no.:MFLX98515-07