Masterflex® Solenoid-Operated Two-Way Pinch Valve; Normally-Open, 10 mm Tube OD, 24 VDC
Catalog # MFLX98305-03
Supplier: CLARK SOLUTIONS
About this item
Excellent choice for viscous fluids.
- Specifically designed for metric sized tubing
These solenoid-operated 2- and 3-Way pinch valves are ideal for use with fluids that are difficult for traditional solenoid valves to handle, such as viscous fluids. They are ideal for on/off flow control applications and where frequent changes of wetted parts are necessary. All models are compatible with silicone, C-FLEX®, and PharMed® BPT tubing. The two-way valves are available in both normally closed and normally open configurations. The three-way valves accept two tubes, the bottom tube is normally open while the top is normally closed.
- Connection Type:Pinch Valve for Tubing
- Power:24 VDC. 13 W
- Description:Solenoid-Operated Two-Way Pinch Valve; Normally-Open, 10 mm Tube OD, 24 VDC
- Environmentally Preferable:
- Model:98305-03
- Pinch valve tube size:10 mm OD
- Warranty:1 year
- Cat. no.:MFLX98305-03
- Flow Pattern:2-way, normally open