Electrically and Pneumatically Actuated Elliptical Valves
Three-Way Elliptical Valve, PP, Pneumatic, 1/4" NPT(F), PP, NPT(F), 0.25 NPT(F), ¼" NPT(F), ¼" NPT(F)
MFLX98154-13
: 223-PP-1-RA4
Completely disassemble in-line for easy cleaning.
- FDA-compliant
- Choose between Polypropylene (PP) or PVDF valve options
Use these actuated elliptical valves for liquid, gas, and vacuum applications. Valve systems are available in PP or PVDF bodies; all are FDA compliant and have O-rings made of Viton®. Rated for 150 psi at 73 °F (10 bar at 22 °C) (liquids).
- Connection Type:NPT(F)
- Port Size:0.25 NPT(F)
- Description:Three-Way Elliptical Valve, PP, Pneumatic, 1/4" NPT(F)
- Inlet Port:¼" NPT(F)
- Outlet Port:¼" NPT(F)
- Housing Material:PP
- Cat. No.:MFLX98154-13
- Media compatibility:Use for liquid, gas, and vacuumapplications
- Warranty:1 Month
- Orifice:6.35 mm (0.25")
- Actuation motor:Pneumatic



