Masterflex® I/P® Precision Pump Tubing, Platinum-Cured Silicone, I/P 73; 150 ft
Catalog # MFLX96403-73
Supplier: VWR International
CE certificate
About this item
Reduce the risk of particulate entrapment with smooth inner surface.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- No leachable additives protects sensitive and costly fluids
Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:8000 ml/min
- Tubing int.Ø:9.50 mm (0.374")
- Max. pressure:1.4 bar (20 psi)
- Max. temperature:230 °C (446 °F)
- Pump series:I/P
- Description:I/P® Precision Pump Tubing, Platinum-Cured Silicone, I/P 73; 150 ft
- Environmentally Preferable:
- Model:96403-73
- Length per pack:45.7 m (150 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8.8 m (29 ft.)
- Min. temperature:–50 °C (–58 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation
- Warranty:Out of box
- Cat. no.:MFLX96403-73
- I/P Masterflex Tubing Size:73
- Tubing Material:Platinum-cured silicone
- Hose Barb Size:0.375"
Frequently Bought Together