Masterflex® Low-Density Polyethylene (LDPE) Tubing, 1/4" x 3/8"; 100 Ft
Catalog # MFLX95876-05
Supplier: VWR International
About this item
General low pressure and temperature tubing.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications: General low pressure and temperature, instrumentation, corrosive atmosphere, and food processing applications.
Characteristics: Broad chemical, solvent, and corrosive atmosphere resistance with good dimensional stability. Translucent.
Certification: FDA-compliant (21 CFR 177.1520); meets USDA requirements
Temperature range: –100 to 175 °F (–73 to 80 °C)
Sterilize: Ethylene oxide.
- Tubing ext.Ø:9.6 mm (0.375")
- Tubing int.Ø:6.4 mm (0.25")
- Wall thickness:1.6 mm (0.0625")
- Max. pressure:8.62 bar (125 psi)
- Max. temperature:79 °C (175 °F)
- Color:Translucent
- Description:Low-Density Polyethylene (LDPE) Tubing, 1/4" x 3/8"; 100 Ft
- Length:30.5 m (100 ft.)
- Environmentally Preferable:
- Length per pack:30.5 m (100 ft.)
- Regulatory approvals:FDA
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–73 °C (–100 °F)
- Working pressure:8.62 bar (125 psi)
- Clarity:Translucent
- Cat. no.:MFLX95876-05
- Tubing Material:LDPE
Frequently Bought Together