Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Transfer Tubing, Tygon® ND-100-65, 1/16" ID x 1/8" OD; 50 Ft
Masterflex® Transfer Tubing, Tygon® ND-100-65, 1/16" ID x 1/8" OD; 50 Ft
Catalog # MFLX95666-01
Supplier:  VWR International
CE certificate
undefined
Masterflex® Transfer Tubing, Tygon® ND-100-65, 1/16" ID x 1/8" OD; 50 Ft
Catalog # MFLX95666-01
Supplier:  VWR International
CE certificate

About this item

Drains completely.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Tubing size: ¹/₁₆" int.Ø × ¹/₈" out.Ø

Formulation: ND-100-65
Applications: Pharmaceutical and biotech research applications.
Characteristics:Non-DEHP, phthalate free. Non-wetted surface permits complete drainage. Bondable, weldable. Clear.
Certification: USP Class VI, REACH, ISO 10993
Temperature range: -44 to 165 °F (-42 to 74 °C)
Sterilize: Autoclave, ethylene oxide, or irradiation.

  • Tubing ext.Ø:
    3.2 mm (0.125")
  • Tubing int.Ø:
    1.6 mm (0.0625")
  • Wall thickness:
    0.8 mm (0.03125")
  • Max. pressure:
    3.8 bar (55 psi)
  • Max. temperature:
    73 °C (165 °F)
  • Color:
    Translucent
  • Description:
    Transfer Tubing, Tygon® ND-100-65, 1/16" ID x ¹/₈" OD; 50 Ft
  • Length:
    15.2 m (50 ft.)
  • Environmentally Preferable:
  • Model:
    95666-01
  • Length per pack:
    15.2 m (50 ft.)
  • Regulatory approvals:
    Non-DEHP;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –48 °C (–55 °F)
  • Working pressure:
    3.8 bar (55 psi)
  • Clarity:
    Translucent
  • Cat. no.:
    MFLX95666-01
  • Tubing Material:
    Tygon® ND-100-65