Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Ismatec® Reglo Gear Pump System with MasterflexLive®, 4000 rpm Drive, A-Mount Suction Shoe Pump Head, 0.042 mL/rev; 115/230 VAC
Masterflex® Ismatec® Reglo Gear Pump System with MasterflexLive®, 4000 rpm Drive, A-Mount Suction Shoe Pump Head, 0.042 mL/rev; 115/230 VAC
Catalog # MFLX78018-82
cUL Listed
CE Compliant
CSA Certified
MasterflexLive®
UL Listed
2 year warranty
undefined
Masterflex® Ismatec® Reglo Gear Pump System with MasterflexLive®, 4000 rpm Drive, A-Mount Suction Shoe Pump Head, 0.042 mL/rev; 115/230 VAC
Catalog # MFLX78018-82
Supplier Number:  78018-82
cUL Listed
CE Compliant
CSA Certified
MasterflexLive®
UL Listed
2 year warranty

About this item

Achieve high pressure and accurate, pulseless flow - with a secure, cloud-enabled platform for monitoring.

  • MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps
  • Systems come with a Micropump® A-mount gear pump head for flow ranges from 1.7 to 4680 ml/min
  • Glove-friendly 5” (12.7 cm) capacitive TFT/RGB touch screen offers crisp resolution and a wide viewing angle
  • Flexible operational control via screen or analog remote control
  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
  • Easily save and retrieve commonly used dispense programs for rapid setup
  • Speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
  • Three-level user access – gives you the option of controlling who can operate the pump and at what level
  • Suction shoe design provides higher delivery pressures and temperatures, plus increased efficiency
  • Achieve a flow rate of 0.042 ml/rev with graphite gears

The Reglo gear pump systems offer precise flow control and highly accurate fluid dispensing ideal for laboratory, process, and field use. All Reglo precision drives include a highly accurate, maintenance-free motor and an easy-to-navigate touch screen that makes setup and operation easier than ever. The paired gear pump heads provide smooth pulseless flow for precise, leak-free delivery of fluids. The magnetic drive and static seals keep fluids securely inside and potential contaminants out of the pump head. MasterflexLive® functionality allows for real-time remote pump monitoring. It provides notifications of pump parameters, including speed, flow rate, dispense volume, and more. Critical proccesses can be monitored 24/7 without the need for onsite personnel. In addition, push notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack available on the rear of drive. A USB connection allows for downloadable firmware updates to be loaded into the pump.

Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
Delivery: Includes pump drive, A-mount style pump head, and power adapter with 1.8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
  • Flow rate:
    0.042 ml/rev
  • Maximum Flow Rate:
    168 ml/min (0.04 gal./min)
  • Power:
    115/230 VAC. 50/60 Hz
  • Max. viscosity:
    1500 cP
  • Min. flow rate:
    4.2 ml/min (0.001 gal./min)
  • Seal material:
    PTFE
  • Description:
    Gear Pump System with Masterfle×Live®, 4000 rpm Drive, A-Mount Suction Shoe Pump Head, 0.042 ml/rev; 115/230 VAC
  • Height:
    16 cm (6.3")
  • Length:
    19.4 cm (7.6")
  • Environmentally Preferable:
  • Model:
    78018-82
  • Wetted materials:
    316 SS, PTFE, carbon graphite
  • Differential pressure:
    2.8 bar (40 psi)
  • Duty cycle continuous:
    Yes
  • Gear material:
    Carbon graphite
  • Inlet connection:
    ¹/₈" NPT (F)
  • Internal bypass:
    No
  • Min. motor RPM:
    100 rpm
  • Min. viscosity:
    0.2 cP
  • Motor enclosure type:
    IP31 per IEC 60533
  • Outlet connection:
    ¹/₈" NPT (F)
  • Relief valve:
    Yes
  • Remote control input:
    Yes
  • Run dry:
    Under 30 seconds
  • Suction lift, wet:
    610 mm of H₂O (24" H₂O)
  • Min. temperature:
    –46 °C (–50 °F)
  • Max. temperature:
    121 °C (250 °F)
  • Power connection:
    6-ft (1.8-m) line cord
  • Warranty:
    2 years
  • Body material:
    316 stainless steel pump head
  • Reversible:
    -
  • Cat. no.:
    MFLX78018-82
  • Max. Motor RPM:
    4000 rpm
  • Width:
    14.6 cm (5.8")
  • Plug Type:
    US
Frequently Bought Together