Masterflex® Ismatec® MS-CA Rack-Mount Minicartridge Peristaltic Pump, 4-Channel, 8-Roller, 20 rpm; 230 VAC
Catalog # MFLX78012-35
Supplier: Avantor Fluid Handling
CE Compliant
2 year warranty
About this item
Compact size mounting rod—use these pumps almost anywhere.
- A constant-speed, synchronous motor ensures a steady, repeatable flow rate
- Change tubing sizes to obtain different flow rates
Minicartridge design offers the easiest and most convenient tubing changes of all—even replace tubing while your pump is running! Order extra optional minicartridges with adjustable occlusion to manually vary pressure on each channel. Have extra 3-stop tubing on hand when fast tubing changes are crucial. (Scroll down to see all accessory choices.)
Delivery: Includes a 5-1/2"L x 1/2" dia (14 x 0.5 cm) mounting rod, a 6-ft (1.8-m) power cord with plug.
- Maximum Flow Rate:24.8 ml/min
- Power:230 VAC; 50 Hz
- Control type:Fixed-Speed
- Max. pressure:22 psi
- No. of channels:4
- Description:MS-CA Rack-Mount Minicartridge Peristaltic Pump, 4-Channel, 8-Roller, 20 rpm; 230 VAC
- Height:143 mm (5.625")
- Length:133 mm (5.25")
- Environmentally Preferable:
- Model:78012-35
- Duty cycle:Continuous
- Drive IP rating:IP 30
- Max. flow rate per channel:6.2 ml/min
- Min. flow rate per channel:6.2 ml/min
- Open-head sensor:No
- Tubing sizes accepted:Three-stop 0.13 mm ID to 3.17 mm ID
- Washdown capable:No
- Drive:MS-CA
- No. of rollers:8
- Warranty:2 years
- Series:MS-CA
- Cat. no.:MFLX78012-35
- Max. RPM:20 rpm
- Pump Head:Cartridge
- Width:83 mm (3.25")
- Plug Type:US
Frequently Bought Together