Masterflex® Ismatec® Reglo ICC Digital Pump, 3-Channel, 12-Roller; 100 to 240 VAC, 50/60 Hz
MFLX78001-72
ISO9001
Independently control flow and direction of each channel via keypad or your PC.
- Flow rate 0.001 to 43 ml/min per channel - flow rate depends on drive rpm, rollers, and tubing size
- USB interface for quick connection to a PC
- Flexibility of bidirectional flow in each channel
These multi-channel peristaltic pumps let you individually control the flow and direction of each channel from the intuitive keypad or via your computer—expanding your benchtop pumping capabilities with a single compact unit! Pump delivers continuous pumping or precision dispensing with the capability of bidirectional flow in each channel. Plus, independent channel calibration minimizes tube-to-tube differences, resulting in high calibration accuracy.
Order the three-stop tubing size and formulation to suit your application needs (sold separately). More than 100 options exist — the most popular sizes and formulations can be found under Accessories below
- Maximum Flow Rate:72 ml/min
- Power:100 - 240 VAC; 50/60 Hz
- Accuracy:±1%
- Cloud connected:No
- Control type:Digital
- Frequency:50/60 Hz
- Max. pressure:1 bar (14.5 psi)
- Min. flow rate:0.0003 ml/min
- No. of channels:3
- Voltage:100 - 240 VAC
- Description:Reglo ICC Digital Pump, 3-Channel, 12-Roller; 100 to 240 VAC, 50/60 Hz
- Height:170 mm (6.7")
- Length:205 mm (8.1")
- Environmentally Preferable:
- Model:78001-72
- Duty cycle:Continuous
- Anti-drip:Yes
- Digital dispensing:Yes
- Drive IP rating:IP 30
- Max. flow rate per channel:24 ml/min
- Min. flow rate per channel:0.0001 ml/min
- Min. RPM:0.1 rpm
- Open-head sensor:No
- Remote I/O:USB 2.0. Mini-B. RS-232
- Reversible motor:Yes
- Tubing sizes accepted:Three-stop 0.13 mm ID to 3.17 mm ID
- Washdown capable:No
- Drive:Reglo ICC
- No. of rollers:12
- Warranty:2 years
- Series:Reglo ICC
- Cat. no.:MFLX78001-72
- Max. RPM:100 rpm
- Pump Head:Cartridge
- Width:125 mm (4.9")
- Housing Material:ABS plastic
- Plug Type:US
Frequently Bought Together