Order Entry
Mexico
ContactUsLinkComponent
Masterflex® L/S® Drive with Open-Head Sensor and Easy-Load® II Precision Pump Head, Stainless Steel, 600 rpm
Masterflex® L/S® Drive with Open-Head Sensor and Easy-Load® II Precision Pump Head, Stainless Steel, 600 rpm
Catalog # MFLX77714-86
undefined
Masterflex® L/S® Drive with Open-Head Sensor and Easy-Load® II Precision Pump Head, Stainless Steel, 600 rpm
Catalog # MFLX77714-86
Supplier Number:  77714-86

About this item

Easy-to-use drives offer precise speed control and digital display of rpm—NEMA 4X housings stand up to process and washdown applications.

  • Four digit LED display shows motor rpm—confirm speed setting at a glance
  • Integrated open-head sensor stops drive motor when pump head is opened
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • Open head sensor

These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.
Operation of the integrated open-head sensor requires use of sensor-equipped L/S Easy-Load II pump heads 77200-30 or 77200-32.

Certifications: ETL, cETL, CE marked.
Ordering information: Includes NEMA 3-prong ground power cable. Accessories not included.
  • Flow rate:
    0.36 to 2300 ml/min
  • Description:
    Masterflex® L/S® Stainless-Steel IP65 Precision Pump System
  • Environmentally Preferable:
  • Model:
    77714-86
  • Electrical:
    90 - 260VAC, 60/60Hz, 1 phase
  • Warranty:
    2 years
  • Speed Turndown Ratio:
    100:1
  • Enclosure:
    IP65
  • Cat. no.:
    MFLX77714-86
  • Tubing Size:
    Masterflex L/S® 13, 14, 16, 25, 17, 18
  • No. of Channels:
    2 max.
  • Includes:
    L/S® Easy Load II, thin wall (pump head)
  • rpm:
    600 rpm, Max.
  • Plug Type:
    US
  • No. of Channels/Rollers:
    3 rollers
Frequently Bought Together