Masterflex® L/S® Pump Head Adapter for NEMA 56C Frame Motor, 3.7:1 Gear Ratio
Catalog # MFLX77495-00
Supplier: Avantor Fluid Handling
2 year warranty
About this item
Customize your pump—mount L/S® pump heads to a 56C frame motor.
- Use up to 2 L/S® pump heads—pump two fluids simultaneously at equal or different flow rates
- IP56-rated cast-aluminum adapters feature built-in gear box
- Flow range 0.06 to 3400 mL/min—flow rate depends on drive rpm, tubing head, and tubing size
These adapters easily mount Masterflex® L/S® pump heads to a 56C frame motor (pump head and motor sold separately). Adapters accept seven different pump head types: Standard, Easy-Load®, Easy-Load ® II, High-Performance, Cartridge, PTFE-Tubing, and PTFE-Diaphragm
Use the following formula to calculate flow rate— do not exceed 600 rpm pump head speed: Flow rate = (Motor rpm/adapter gear ratio) x flow per revolution
Delivery: Includes mounting hardware.
- Maximum Flow Rate:3400 ml/min
- Pump series:L/S
- Description:L/S NEMA type 56C pump head adapter; 3,7:1 gear ratio; 2220 max motor rpm.
- Environmentally Preferable:
- Model:77495-00
- Cat. no.:MFLX77495-00
- Max. RPM:600 rpm
- No. of Pump Heads Accepted:2
- Housing Material:Painted aluminium
- Mounting type:Direct coupling
- Drive height:165 mm (6.5")
- Drive length:146 mm (5.75")
- Drive width:165 mm (6.5")
- Gear ratio:3.7:1
- Min. RPM:1 rpm
- Motor mount:NEMA Type 56C
- Motor requirements:1/4 hp min; 2220 max motor rpm
- Open-head sensor:No
- Warranty:2 years
Frequently Bought Together