Order Entry
Mexico
ContactUsLinkComponent
Masterflex® L/S® Tube Set, PTFE, 2 mm ID x 4 mm OD; Set of Two
Masterflex® L/S® Tube Set, PTFE, 2 mm ID x 4 mm OD; Set of Two
Catalog # MFLX77390-50
CE certificate
undefined
Masterflex® L/S® Tube Set, PTFE, 2 mm ID x 4 mm OD; Set of Two
Catalog # MFLX77390-50
Supplier Number:  77390-50
CE certificate

About this item

Excellent chemical resistance and chemically inert.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

For use with Masterflex® L/S® PTFE Tubing Pump Head

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    17 ml/min
  • Tubing int.Ø:
    2.00 mm (0.079")
  • Max. pressure:
    6.9 bar (100 psi)
  • Max. temperature:
    260 °C (500 °F)
  • Pump series:
    L/S
  • Description:
    PTFE-tubing sets, 2mm ID, 4mm OD, set of two.
  • Environmentally Preferable:
  • Length per pack:
    0.38 m (1.25 ft.)
  • Max. temperature (dynamic):
    150 °C (302 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    ADCF;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –240 °C (–400 °F)
  • Sterilisation:
    Ethylene Oxide
  • Cat. no.:
    MFLX77390-50
  • Tubing Material:
    PTFE
Frequently Bought Together