Masterflex® L/S® Replacement Motor for Digital Benchtop Modular Drive, 600 rpm
MFLX77301-42
CE Compliant
2 year warranty
Make the most of your Masterflex drives replacement parts and other accessories.
- Extend the life of your Masterflex pump with these replacement parts
Choose replacement motors based on your Masterflex Modular System.
- Power:90 - 260 VAC; 1.8 A
- Pump series:L/S
- Description:Replacement Motor, 600 rpm, for L/S 77301-40 Benchtop Digital Modular Drive
- Environmentally Preferable:
- Model:77301-42
- Motor height:117 mm (4.6093")
- Motor hp:1/10
- Motor IP rating:IP 33
- Motor length:267 mm (10.5")
- Motor width:97 mm (3.7968")
- Motor:75 W
- Warranty:2 years
- Cat. no.:MFLX77301-42
- No. of Pump Heads Accepted:2
Frequently Bought Together