Masterflex® Console Gear Pump Drive for Micropump A-Mount Pump Head, 5,850 ml/min; 230 VAC
MFLX75211-17
2 year warranty
Simple variable speed control handles many fluid handling applications.
- 100:1 speed-control range controls flow over a wide range
- Maximum continuous-duty flow rates possible with Micropump® A-mount pump heads
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Remote control of start/stop via DB9 connector on back of drive
Compact, cost-effective drive offers simple variable speed control for many fluid handling applications from general transfer to filtration to chemical injection. Couple with an A-mount gear pump head for pulseless fluid flow.
: Pump head is not included.
- Maximum Flow Rate:5850 ml/min
- Power:230 VAC; 50/60 Hz
- Min. flow rate:0.85 ml/min
- Description:Masterflex® Console Gear Pump Drive for Micropump A-Mount Pump Head 5,850 mL/min; 230VAC
- Height:13.4 cm (5.3")
- Length:23 cm (9.1")
- Environmentally Preferable:
- Duty cycle continuous:Yes
- Enclosure IP rating:IP 22
- Min. motor RPM:50 rpm
- Motor enclosure type:Painted steel and ABS plastic
- Motor hp:1/20
- Remote control input:Start/stop
- Warranty:2 years
- Cat. no.:MFLX75211-17
- Max. Motor RPM:5000 rpm
- Width:18.3 cm (7.2")
- Plug Type:US
Frequently Bought Together