Order Entry
Mexico
ContactUsLinkComponent
Moderate-Flow, flexible impeller pump, bronze/nitrile, 6.7 GPM, 18 psi, 115 VAC
Moderate-Flow, flexible impeller pump, bronze/nitrile, 6.7 GPM, 18 psi, 115 VAC
Catalog # MFLX75150-00
Supplier:  SCC PUMPS INC
undefined
Moderate-Flow, flexible impeller pump, bronze/nitrile, 6.7 GPM, 18 psi, 115 VAC
Catalog # MFLX75150-00
Supplier:  SCC PUMPS INC
Supplier Number:  AC-106-10

About this item

Pumps fluids in applications where durability is needed—the 12 VDC models are ideal for remote/portable use.

  • Pharmaceutical—processing lab solutions, lotions, preparations, and filtering solutions
  • Industrial—circulating and transferring corrosive liquids, transferring solutions with entrained air (such as soaps and detergents), sampling, and pilot plant installations
  • Agricultural—transferring liquid fertilizers, herbicides, and pesticides
  • Metal plating—filtration of plating solutions, filling, and emptying vats

These flexible impeller self-priming metallic pumps are available in moderate-flow and moderate-flow utility options.

Moderate-flow pumps feature wetted parts of bronze and neoprene/nitrile are ideal for saltwater applications. Model 07036-10 has an 8-ft (2.4-m) three-wire cord with plug and a 3/4" GHT(M) adapter. Model 75150-10 features a permanent-magnet motor with 10" (25.4 cm) leads. Model 75150-00 has a thermal overload protected, universal motor with 6-ft (1.8 m) grounded plug.

Moderate-flow utility pumps are ideal for light commercial and industrial applications where intermittent flow is needed. Designed for 15 minutes of use and 45 minutes being off. Rugged handle for easy portability. Models include18" (45.7 cm) pigtail leads.

Moderate-Flow bronze and nitrile construction make this pump perfect for saltwater applications. Use for intermittent duty.

What's included: Model 75150-00 features a permanent-magnet motor with 10" (25,4 cm) leads and grounded plug.

Note: Do not run pumps dry.

  • Maximum Flow Rate:
    25.4 L/min (6.7 gal./min)
  • Power:
    115 VAC; 60 Hz; 2 A
  • Description:
    Moderate-Flow, flexible impeller pump, bronze/nitrile, 6.7 gal./min, 18 psi, 115 VAC
  • Height:
    8.89 cm
  • Length:
    15.88 cm
  • Environmentally Preferable:
  • Cat. no.:
    MFLX75150-00
  • Width:
    10.16 cm
  • Wetted materials:
    Bronze, Nitrile, 416 Stainless Steel
  • Duty cycle intermittent:
    Yes
  • Inlet connection:
    0.375 NPT(F)
  • Motor hp:
    1/10
  • Outlet connection:
    0.375 NPT(F)
  • Power cord:
    Yes
  • Run dry:
    No
  • Self-priming:
    Yes
  • Suction lift, wet:
    2100 mm of H₂O (84" H₂O; 605 mm Hg (6,1" Hg)
  • Motor type:
    TEFC
  • Min. temperature:
    4 °C (40 °F)
  • Max. temperature:
    60 °C (140 °F)
  • Warranty:
    3 Months
Frequently Bought Together