Masterflex® Ultra-High Pressure Dual Piston Pump, 12 mL/min, 18k psi; 100-240 VAC
MFLX74931-40
CSA Certified
3 year warranty
No more sloppy chromatograms.
- Flow rates from 5 to 12 ml/min
- Operate pump via keypad, PC, or use voltage flow and digital run/stop controls
- Automatic shutoff when pressure exceeds upper or lower limits prevents damage from malfunctions
- Digital stepper motor ensures accuracy at low flow
Constant pressure model (74931-40) is perfect for column packing. Advanced pressure control algorithms ensure consistent bed density. Selectable process parameters include pressure set point, ramp rate, and upper flow rate limit.
: Includes removable drip tray with leak sensor and detachable power cord.
- Maximum Flow Rate:12 ml/min
- Power:100 - 240 VAC; 50/60 Hz
- Accuracy:Pressure: ±1% full-scale
- Max. pressure:18000 psi
- Description:Ultra-High Constant Pressure Dual Piston Pump, 12 ml/min, 18k psi, 100-240 V
- Height:16 cm (6.25")
- Length:43.2 cm (17")
- Environmentally Preferable:
- Wetted materials:Synthetic ruby and sapphire, UHMWPE, PTFE
- Duty cycle continuous:Yes
- Self-priming:No
- Output:RS-232, micro USB, voltage flow control, run/stop
- Max. temperature:100 °C (212 °F)
- Warranty:3 years
- Cat. no.:MFLX74931-40
- Width:25.4 cm (10")
Frequently Bought Together