Order Entry
Mexico
ContactUsLinkComponent
Blue-White® Peristaltic Injector Pump, Variable Speed, 9.5 GPD; 115 VAC
Blue-White® Peristaltic Injector Pump, Variable Speed, 9.5 GPD; 115 VAC
Catalog # MFLX74201-10
Supplier:  VWR International
ETL listed
NSF international certified
undefined
Blue-White® Peristaltic Injector Pump, Variable Speed, 9.5 GPD; 115 VAC
Catalog # MFLX74201-10
Supplier:  VWR International
ETL listed
NSF international certified

About this item

A cost-effective pump for pressure injection and chemical feed applications.

  • Flow rates from 6 to 250 ml/min
  • Valox® housing and tamper-resistant control cover
  • High-pressure pumps are self priming
  • Digital keypad with LED confirms pump settings and operation
  • Built-in indicator alerts you when it is time to change tubing
  • Variable-sp

With no internal check valves, these peristaltic pumps are not prone to clogging or fouling—ideal in applications with tough-to-handle solutions. Pump tubing assemblies last up to 1000 hours and take only minutes to change.

Delivery: Includes two Norprene® tubing assemblies, five feet of 3/8” OD vinyl suction tubing, five feet of 3/8” OD polyethylene discharge tubing, intake strainer with weight, and injector fitting with check valve.
  • Ø:
    6.35 mm (0.25")
  • Maximum Flow Rate:
    25 ml/min
  • Power:
    115 VAC; 60 Hz
  • Max. pressure:
    75 psi
  • Max. viscosity:
    5000 cP
  • Description:
    Peristaltic Injector Pump, Variable Speed 9.5 GPD, 115 VAC
  • Height:
    156 mm (6.125")
  • Length:
    257 mm (10.125")
  • Environmentally Preferable:
  • Model:
    74201-10
  • Wetted materials:
    Norprene, PVDF
  • CE regulatory approval:
    Yes
  • Duty cycle continuous:
    Yes
  • ETL regulatory approval:
    Yes
  • Inlet connection:
    3/8" OD tubing
  • Max. input mA:
    20 mA
  • Max. input VDC:
    10 VDC
  • Min. input mA:
    4 mA
  • Min. input VDC:
    0 VDC
  • Outlet connection:
    3/8" OD tubing
  • Suction lift, wet:
    9144 mm of H₂O (360" H₂O)
  • Turndown ratio:
    20:1
  • Max. temperature:
    54 °C (130 °F)
  • Input:
    Pulse
  • Warranty:
    1 year
  • Cat. no.:
    MFLX74201-10
  • Width:
    229 mm (9")
Frequently Bought Together