Masterflex® Digital Benchtop Gear Pump System, 0.261 mL/rev, 125 psi; 90 to 260 VAC
Catalog # MFLX74014-52
Proveedor: Avantor Fluid Handling
CE Compliant
ETL listed
2 year warranty
Acerca de este artículo
Order the complete pump drive and head system.
- Graphical LCD shows four operating modes
- IP33 rating ensures splash and dust resistance
- Systems deliver pulse-free flow in combination with Micropump® A-mount head
- Remote control via DB25 female connector on drive
- Flow rate of 0.261 mL/rev
Calibrate, copy, and dispense features produce precise, pulseless batching and dispensing. View pump performance continually. Retrieve displacement and flow values by pump head size.
These precision systems are easily operated from the intuitive, multilanguage LCD front panel or optional foot switch 07523-92 for hands-free on/off control. The IP33-rated enclosure protects internal components from damage.
Service kits 07144-42 and 74012-52 include: gears, suction shoe, shaft seals, and springs
Service kit 74012-22 includes: gears, bushings, and seals
Delivery: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
- Flow rate:0.261 ml/rev
- Maximum Flow Rate:939.6 ml/min
- Power:90 - 260 VAC
- Description:Digital Gear Pump System, 0,261 ml/rev, 90-260 VAC
- Environmentally Preferable:
- Model:74014-52
- Wetted materials:316 SS, PEEK, Viton
- Differential pressure:8.61 bar (125 psi)
- Warranty:See message
- Cat. no.:MFLX74014-52
- Plug Type:US
Frequently Bought Together