Micropump® GB Series A-Mount Suction Shoe Pump Head, SS/PEEK/Viton; 0.58 mL/rev
Catalog # MFLX74004-77
Supplier: MICROPUMP INC
About this item
Smooth pulseless flow provides precise, leak-free delivery of fluids.
- Suction shoe design provides higher delivery pressures and temperatures, plus increased efficiency.
Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.
- Flow rate:0.58 ml/rev
- Maximum Flow Rate:3910 ml/min at 5000 rpm
- Description:A-Mount Suction Shoe Pump Head; SS/PEEK/Viton; 0.58 ml/rev
- Environmentally Preferable:
- Gear material:PEEK
- Inlet connection:0.125 NPT(F)
- Outlet connection:0.125 NPT(F)
- Warranty:1 year
- Body material:316 SS
- Series:GB-P25
- Cat. no.:MFLX74004-77
- Max. Motor RPM:5500 rpm
Frequently Bought Together