Masterflex® Power Supply, Wall Mount, 230 VAC/12 VDC, EU plug
Catalog # MFLX73160-52
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX73160-52
- MFLX73160-50
- Model:
- 73160-52
- 73160-50
- Power connection:
- Power supply, wall mount, EU plug
- Power supply, wall mount, U.S. standard plug
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Optimize performance of your Masterflex® Low-Flow Peristaltic Pump.
- Choose from 115 VAC or 230 VAC power supply
Power supplies are suitable for use with the Masterflex® Low-Flow Peristaltic Pumps.
- Power:230 VAC; 12 VDC
- Description:Power Supply, wall mount, 230 VAC/12 VDC, EU plug
- Environmentally Preferable:
- Model:73160-52
- Power connection:Power supply, wall mount, EU plug
- Warranty:1 year
- Cat. no.:MFLX73160-52