Masterflex® Low-Flow Peristaltic Pump, Reversible, 0.14 to 4 mL/min, Remote Control; 12 VDC
MFLX73160-25
Variable-flow reversible peristaltic pump.
- Flow ranges from 0.03 to 4 ml/min
- Run dry without damage to pump
These cost-effective peristaltic pumps provide variable flow and exceptional life performance in a compact package. Select from three different motor speeds, and three different tubing sizes to achieve flow rates from 0.03 to 4 ml/min.
Order power supply separately. Wall mount power supply, 115 VAC/12 VDC with US standard plug sold separately as part number 73160-50. Wall mount power supply, 230 VAC/12 VDC with EU plug sold separately as part number 73160-52.
: Includes silicone tube sets included; Norprene® and Viton® tubing sets available.
- Maximum Flow Rate:4 ml/min (22 strokes/min)
- Power:12 VDC
- Max. pressure:10 psi
- Min. flow rate:0.14 ml/min
- Description:Peristaltic Pump, Reversible, Remote; 0.14-4 ml/min, 12 VDC
- Height:9.7 cm (3.8125")
- Length:8.4 cm (3.3125")
- Environmentally Preferable:
- Model:73160-25
- Wetted materials:Silicone
- Duty cycle intermittent:Yes
- Inlet connection:0.8. 1.6. 3.0 mm ID tubing
- Outlet connection:0.8, 1.6, 3.0 mm int.Ø tubing
- Suction lift, wet:3658 mm of H₂O (144" H₂O)
- Max. temperature:93 °C (200 °F)
- Warranty:1 year
- Cat. no.:MFLX73160-25
- Width:14 cm (5.5")
Frequently Bought Together