Tygon Transfer Tubing, Tygon® E-1000, 3/8" ID x 5/8" OD; 50 Ft
MFLX65102-14
- Catalog No:
- MFLX65102-14
- MFLX65102-10
- MFLX65102-06
- MFLX65102-08
- MFLX65102-04
- MFLX65102-00
- MFLX65102-02
- MFLX65102-16
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 0.8 bar (11 psi)
- 0.5 bar (7 psi)
- 0.6 bar (8 psi)
- 1 bar (14 psi)
- 0.7 bar (10 psi)
- 1.8 bar (26 psi)
- 1.1 bar (16 psi)
- 0.4 bar (6 psi)
- Max. temperature:
- 51 °C (125 °F)
- 51 °C (125 °F)
- 51 °C (125 °F)
- 51 °C (125 °F)
- 51 °C (125 °F)
- 51 °C (125 °F)
- 51 °C (125 °F)
- 51 °C (125 °F)
- Min. temperature:
- –55 °C (–67 °F)
- –55 °C (–67 °F)
- –55 °C (–67 °F)
- –55 °C (–67 °F)
- –55 °C (–67 °F)
- –55 °C (–67 °F)
- –55 °C (–67 °F)
- –55 °C (–67 °F)
- Regulatory approvals:
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- Sterilisation method autoclave:
- No
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- No
- Working pressure:
- 0.8 bar (11 psi)
- 0.5 bar (7 psi)
- 0.6 bar (8 psi)
- 1 bar (14 psi)
- 0.7 bar (10 psi)
- 1.8 bar (26 psi)
- 1.1 bar (16 psi)
- 0.4 bar (6 psi)
High degree of flexibility, performs well at low temperatures.
- Global market leader in range of formulations for most extensive chemical compatibility
Formulation: Tygon® E-1000
Applications: General laboratory, vent and drain lines. Ideal for lab installations requiring multiple directional changes, abrupt curves, or twisting.
Characteristics: High degree of flexibility, performs well at low temperatures, broad chemical resistance, resists kinking and collapse. Transparent.
Certification: FDA compliant. Made according to GMP.
Temperature range: –67 to 125 °F (–55 to 52 °C)
Sterilize:Autoclave or ethylene oxide.
- Tubing ext.Ø:16 mm (0.625")
- Tubing int.Ø:9.5 mm (0.375")
- Wall thickness:3.2 mm
- Max. pressure:0.8 bar (11 psi)
- Max. temperature:51 °C (125 °F)
- Color:Transparent
- Description:Transfer Tubing, Tygon® E-1000. 3/8" ID×5/8" OD; 50 Ft
- Length:15.2 m
- Environmentally Preferable:
- GMP compliant:Yes
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:FDA;NSF-51
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–55 °C (–67 °F)
- Working pressure:0.8 bar (11 psi)
- Clarity:Translucent
- Cat. no.:MFLX65102-14
- Tubing Material:Tygon® E-1000