Masterflex® Power Cord, 230 VAC, Australian Plug; 6-ft Long
Catalog # MFLX50001-60
Supplier: VWR International
About this item
Optimize performance of your Masterflex® pump.
- Choose from a wide range of power cords
Choose an interchangeable cord/plug assembly for 115 or 230 VAC operation. Each 6-ft (1.8 m) cord and moded plug assembly features an IEC 320 appliance connector and rated for 10 A at 250 VAC.
- Description:Power cord, Australian plug
- Length:6 ft.
- Environmentally Preferable:
- Model:50001-60
- Cat. no.:MFLX50001-60
- Electrical:230 VAC
Frequently Bought Together