Masterflex® Fitting, Nylon, Straight, Female Luer to Hose Barb Adapter, 1/8" ID; 25/PK
Catalog # MFLX45502-05
Supplier: VWR International
CE certificate
About this item
Ensure your process integrity with full material traceability.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance
- Connection Type: Female Luer x 1/8" ID
- Ideal for enhanced fluid path flow
Hose barbs are available from 1/16" to 1/4" with either male or female luer connections. Male luer connections are available with either integral lock ring or separate lock ring.
- Barb size/tubing int.Ø (port 1):⅛"
- Connection Type:Female Luer to Barb
- Flow pattern:Straight
- Description:Fitting, Nylon, Straight, Female Luer to Hose Barb Adapter, 1/8" ID; 25/PK
- Environmentally Preferable:
- Connection type (port 1):Female luer
- No. of ports:2
- Warranty:3 Months
- Cat. no.:MFLX45502-05
- Fitting Material:Nylon
Frequently Bought Together