Blue-White® Variable-Area In-Line Flowmeter with Large-Body, Direct Reading, Acrylic Housing, 1½" NPT(M); 50 GPM Water
MFLX32477-82
Read measurements in an unobstructed 360° view.
- Easy-to-read dual scales (GPM/LPM)
- Extremely durable—machined from high-quality acrylic rod stock
- One-piece, in-line body occupies less space for a clean installation
These meters are designed for use in more aggressive process environments. In addition to the machined acrylic bodies, the design utilizes stainless steel float guides. The combination is a meter suitable for high-vibration, high-fluctuation process applications. Some versions include polypropylene end fittings reinforced with aluminum stress rings for added strength to the meters’ design.
- Maximum Flow Rate:50 gal./min
- Accuracy:±5% of reading
- Description:Large-Body Acrylic In-Line Flowmeter; English Scale, 10 to 50 gal./min
- Environmentally Preferable:
- Model:32477-82
- Float material:316 SS
- O-Ring material:Viton®
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±1%
- Warranty:1 year
- Cat. no.:MFLX32477-82
- Fitting Material:Reinforced PP with aluminum stress rings
- Fluid Type:Water
- Process Connection:1.5" NPT(M)
- Housing Material:Acrylic
Frequently Bought Together