Masterflex® Sanitary End Cap, ADCF Polypropylene; 1-1/2", Avantor®
Catalog # MFLX31513-18
Supplier: VWR International
CE certificate
About this item
These adapters are perfect to transition from sanitary clamp connections to a barb for flexible tubing.
- Constructed of durable Polypropylene
All adapters feature a radiused flow surface controlled to 15 micron Ra to ensure a smooth, uninterrupted flow and no particulate build-up. There are no sharp edges in the flow path, so cleaning is very easy. Made from animal-derived ingredient-free polypropylene, these adapters offer good chemical resistance and may be sterilized by gamma irradiation. Material meets the requirements for USP Class VI. Available with 3/8" or 1/2" hose barbs and 3/4" mini or 1-1/2" standard sanitary clamp connections.
- Connection Type:Sanitary Cap
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1½"
- Description:Sanitary End Cap, ADCF Polypropylene; 1-½"
- Environmentally Preferable:
- Sterilisation:Ethylene oxide (ETO) or gamma
- Warranty:None
- Cat. no.:MFLX31513-18
- Fitting Material:PP
- Sanitary Gasket Size:1½"
Frequently Bought Together