Masterflex® Fitting, 316 Stainless Steel, Straight, Threaded Union, 1/4" NPT(F)
Catalog # MFLX31410-01
Supplier: VWR International
About this item
Deigned for permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Good chemical resistance. Rated to 200 psi at 77 °F (25 °C). Usable from -40 to 200 °F (-40 to 93 °C).
- Connection Type:Threaded Union
- Flow pattern:Straight
- Thread size NPT(F) (port 1):¼"
- Thread size NPT(F) (port 2):¼"
- Description:Fitting, 316 Stainless Steel, Straight, Threaded Union, ¼" NPT(F)
- Environmentally Preferable:
- Model:31410-01
- Fitting depth:11.1125 mm
- Sterilisation:Autoclave, ethylene oxide (ETO), or gamma
- Warranty:1 year
- Cat. no.:MFLX31410-01
- Fitting Material:Stainless steel 316
Frequently Bought Together