Fitting, 316 Stainless Steel, Straight, Compression Union, 1/16" OD
MFLX31406-00
CE certificate
Get a secure seal at higher pressures.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Very good chemical resistance. Rates to 220 psi at 77 °F ( 25 °C). Usable from 32 to 212 °F (0 to 100 °C).
- Connection Type:Compression Union
- Flow pattern:Straight
- Max. temperature:93 °C (200 °F)
- Description:Fitting, 316 Stainless Steel, Straight, Compression Union, ¹⁄₁₆" OD
- Environmentally Preferable:
- Chemical resistance:Very good
- Min. temperature:–40 °C (–40 °F)
- Sterilisation:Autoclave, ethylene oxide (ETO), or gamma
- Max. operating pressure:Depends on the tubing used
- Warranty:LTD life time
- Cat. no.:MFLX31406-00
- Fitting Material:Stainless steel 316
Frequently Bought Together