Male Compression Run Tee
Compression Run Tee, PFA, ¼" OD X ¼" NPT(M), Compression to Thread, T, PFA
Catalog # MFLX31321-75
Supplier: ANDON SPECIALTIES INC.
Supplier #: GAMT-444
Jump to:
Product Details & Documents
Get a secure seal at higher pressures.
- Constructed of chemically inert PFA
Compression fittings are an excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings. Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
Choose PFA material for enhanced chemical resistance. Black polypropylene is an economical option that can be autoclaved.
Specifications
- Connection Type:Compression to Thread
- Flow pattern:T
- Description:Compression Run Tee, PFA, ¼" OD X ¼" NPT(M)
- Fitting Material:PFA
- Cat. No.:MFLX31321-75
- Warranty:18 months
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Orifice dimensions:0.1875"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



