Fittings, Compression Nut Assembly with Ferrule
Fitting, Brass Compression Nut Assembly with Ferrule, ⅜" OD, Compression Nut Assembly with Ferrule, Straight, Brass
Catalog # MFLX31212-71
Supplier: MIDWEST VALVE & FITTING INC
Supplier #: IBD6FS+N
Fittings, Compression Nut Assembly with Ferrule
Catalog # MFLX31212-71
Supplier: MIDWEST VALVE & FITTING INC
Jump to:
Product Details & Documents
Can handle pressures up to 225 psi.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Very good chemical resistance. Rated to 220 psi maximum at 77 °F ( 25 °C). Usable from 32 to 212 °F (0 to 100 °C).
Specifications
- Connection Type:Compression Nut Assembly with Ferrule
- Flow pattern:Straight
- Description:Fitting, Brass Compression Nut Assembly with Ferrule, ⅜" OD
- Fitting Material:Brass
- Cat. No.:MFLX31212-71
- Warranty:1 year
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



