Fitting, Stainless Steel, Compression Nut Assembly with Ferrule, 1/4"
Catalog # MFLX31212-65
Supplier: MIDWEST VALVE & FITTING INC
About this item
Can handle pressures up to 225 psi.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Very good chemical resistance. Rated to 220 psi maximum at 77 °F ( 25 °C). Usable from 32 to 212 °F (0 to 100 °C).
- Connection Type:Compression Nut Assembly with Ferrule
- Flow pattern:Straight
- Description:Fitting, Stainless Steel, Compression Nut Assembly with Ferrule, ¼"
- Environmentally Preferable:
- Warranty:1 year
- Cat. no.:MFLX31212-65
- Fitting Material:Stainless steel 316
Frequently Bought Together