Masterflex® Fitting, Polypropylene, Straight, Male Luer Lock to Plug Adapter; 25/PK
Catalog # MFLX30800-30
Supplier: VWR International
CE certificate
About this item
Full material traceability to ensure process integrity.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Manufactured from 100% virgin raw materials in a Class 100,000 environment
- Connection Type: Male luer lock to plug
These luer fittings are ideal for a variety of applications, including syringes or small tubing. Manufactured in compliance with ISO 594-1 standards, these fittings are cleaned, inspected and fully traceable. All parts meet tight dimensional tolerances for increased reliability and process purity.
- Connection Type:Male Luer Plug
- Flow pattern:Straight
- Description:Fitting, Polypropylene, Straight, Male Luer Lock to Plug Adapter; 25/PK
- Environmentally Preferable:
- Model:30800-30
- Connection type (port 1):Male luer lock plug
- Connection type (port 2):Plug
- No. of ports:1
- Warranty:3 Months
- Cat. no.:MFLX30800-30
- Fitting Material:PP
Frequently Bought Together