About this item
Protect your pump, valves and other components in fluid line.
- Pre-filter before critical membrane filters
- Generate turbulence for enhanced mass or heat transfer
- Purify in chromatography applications
Screen gaskets are designed to be interchangeable with standard sanitary clamp gaskets. Gaskets are available in platinum-cured silicone, Viton®, EPDM, PTFE, and Tuf-Steel in mesh sizes of 10, 20, 40, 60 and 100. Screen mesh is constructed of 316L SS. Gaskets meet USP Class VI, USDA, 3-A and cGMP criteria. FDA compliant. All gaskets are animal-derived ingredient free. Each gasket sold individually.
PTFE gaskets offer the best chemical compatibility and have exceptional resistance to high temperatures, corrosion, and stresscracking. PTFE gaskets will meet the highest demands in pharmaceutical, food and chemical applications. Use gaskets at temperatures from –450 to 550 °F (–268 to 288 °C).
- Sanitary clamp size (Port 1):2"
- Connection type:Sanitary
- Description:PTFE Screen Gasket, 10 Mesh, Size 2"; 1/EA
- Environmentally Preferable:
- Warranty:1 year
- Cat. no.:MFLX30538-08
- Fitting Material:PTFE
- Sanitary Gasket Size:2"
- Mesh Size:10
- Particle Retention:1905 µm