Masterflex® EPDM Screen Sanitary Gasket, Size 100 SS Mesh, 2"; 1/EA
Catalog # MFLX30537-88
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30537-88
- MFLX30537-44
- MFLX30537-42
- MFLX30537-40
- MFLX30537-28
- MFLX30537-08
- MFLX30537-68
- MFLX30537-60
- MFLX30537-48
- MFLX30537-24
- MFLX30537-04
- MFLX30537-82
- MFLX30537-80
- MFLX30537-86
- MFLX30537-84
- MFLX30537-62
- MFLX30537-46
- MFLX30537-66
- MFLX30537-64
- MFLX30537-22
- MFLX30537-20
- MFLX30537-06
- MFLX30537-26
- Connection type:
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Protect your pump, valves and other components in fluid line.
- Pre-filter before critical membrane filters
- Generate turbulence for enhanced mass or heat transfer
- Purify in chromatography applications
Screen gaskets are designed to be interchangeable with standard sanitary clamp gaskets. Gaskets are available in platinum-cured silicone, Viton®, EPDM, PTFE, and Tuf-Steel in mesh sizes of 10, 20, 40, 60 and 100. Screen mesh is constructed of 316L SS. Gaskets meet USP Class VI, USDA, 3-A and cGMP criteria. FDA compliant. All gaskets are animal-derived ingredient free. Each gasket sold individually.
EPDM gaskets offer an economical solution to transfer water, acetones, and ketones. Gaskets are ideal in chemical process applications; temperature range is –65 to 212 °F (–54 to 100 °C).
- Sanitary clamp size (Port 1):2"
- Connection type:Sanitary
- Description:EPDM Screen Sanitary Gasket, Size 100 SS Mesh, 2"; 1/EA
- Environmentally Preferable:
- Warranty:1 year
- Cat. no.:MFLX30537-88
- Fitting Material:EPDM
- Sanitary Gasket Size:2"
- Mesh Size:20
- Particle Retention:140 µm