Build a complete flow sensor system customizable to your application.
- Use in conjunction with batch or flow controller for precise pump control
- Accurate 1% of reading measurement at low flow
- Flow sensors are produced and tested under cleanroom conditions
The Masterflex® stainless steel (SS) turbine flow sensors are corrosion resistant for long-term, trouble-free performance in demanding situations. These are rated for high-pressure requirements in chemical, pharmaceutical, semiconductor, and environmental industries.
The sensor is positioned in close proximity to the edges of the rotor blades. In conjunction with the ultra-lightweight turbine rotor, minor fluctuations in flow can accurately be measured for a high-resolution flow measurement for liquids. Flow of the liquid is picked up via the IR beam in the sensor connection and converted into a 5 to 24 V square wave pulse output. Mount these turbine flow sensors in any position; they do not require a flow straightener or other specialized installation. All flow sensors come precalibrated to either one or five points. All single-point calibrated flow sensors come with a calibration certificate with a K-factor at 50% of the flowrate and serial number. All 5-point calibrated flow sensors come with a calibration certificate with a K-factor at 5 points of flowrate and serial number.
Four output options are available — digital to analog converter, metering pump control system, panel mount flow display with totalizer, and benchtop flow display with totalizer. Order barcode scanner and output option separately.
- Maximum Flow Rate:2 L/min
- Min. flow rate:0.03 L/min
- Output:One 5 to 24 volt square wave pulse
- Accuracy:1% of reading
- Max. pressure:1450 psi
- Power:5 - 24 VDC
- Description:Turbine Flow Sensor, 316L Stainless Steel, 0,03 to 2 L/min, ¹/₄" NPT(M), with Single-Point Calibration Certificate
- Environmentally Preferable:
- Model:24507-38
- Wetted materials:316 SS, PVDF, and ruby sensor with EPDM o-ring
- Float material:Ruby
- Min. operating temperature:–20 °C (–4 °F)
- O-Ring material:EPDM
- Viscosity:0.8 - 10 cSt
- Max. operating temperature:80 °C (176 °F)
- Certification:Single-Point Calibration with Certificate
- Repeatability:<0.15%
- Warranty:1 year
- Cat. no.:MFLX24507-38
- Fitting Material:Stainless steel 316
- Fluid Type:Conductive or non-conductive fluids with no lenticular impurities
- Process Connection:0.25" NPT(M)
- Housing Material:316 stainless steel and PVDF