Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Flow Tube for Tubeholder or Clamp Flow Sensor, PVDF, 0.03 to 2 LPM, 7 mm Hose Barb, with Single-Point Calibration Certificate; 10/Bag
Masterflex® Flow Tube for Tubeholder or Clamp Flow Sensor, PVDF, 0.03 to 2 LPM, 7 mm Hose Barb, with Single-Point Calibration Certificate; 10/Bag
Catalog # MFLX24507-14
Supplier:  VWR International
1 year warranty
undefined
Masterflex® Flow Tube for Tubeholder or Clamp Flow Sensor, PVDF, 0.03 to 2 LPM, 7 mm Hose Barb, with Single-Point Calibration Certificate; 10/Bag
Catalog # MFLX24507-14
Supplier:  VWR International
1 year warranty

About this item

Build a complete single-use flow sensor system customizable to your application.

  • Modular interchangeable flow sensor systems with single-use design
  • Accurate 1% of reading measurement at low flow
  • Low operating cost disposable flow tubes for optimal contamination-free production
  • Ideal for single-use applications while also suitable for long-term measurement
  • Flow tubes and turbine sensors are produced and tested under cleanroom conditions

The Masterflex® single-use flow sensor system is comprised of four components. Select the flow sensor, flow tubes, barcode scanner, and output that suit your application needs for a customizable approach to single-use flow measurement.

These liquid turbine flow sensors are corrosion resistant for long-term, trouble-free performance in demanding situations. Sensor is positioned near the edges of the rotor blades to provide accurate flow measurements for liquids.

Flow tubes come precalibrated to either one or five points. All single-point calibrated flow sensors come with a calibration certificate with a K-factor at 50% of the flowrate and serial number. All 5-point calibrated flow sensors come with a calibration certificate with a K-factor at 5 points of flowrate and serial number. Each flow tube has an attached label that indicates the lot number, serial number, K-factor, and 2-D bar code with all the calibration data. The barcode can quickly be read by the barcode scanner making the calibration process unnecessary when exchanging a flow tube. Eliminate long downtimes and extra calibration while ensuring an accurate measurement with the barcode scanner.

Flow tube sensor, barcode scanner, and output options are sold separately.

  • Maximum Flow Rate:
    2 L/min
  • Min. flow rate:
    0.03 L/min
  • Accuracy:
    1% of reading
  • Max. pressure:
    290 psi
  • Description:
    Flow Tube for Tubeholder or Clamp Flow Sensor, PVDF, 0,03 to 2 L/min, 7 mm Hose Barb, with Single-Point Calibration Certificate; 10/Bag
  • Environmentally Preferable:
  • Model:
    24507-14
  • Float material:
    Ruby
  • Flow Tube material:
    Ruby
  • Min. operating temperature:
    –20 °C (–4 °F)
  • Viscosity:
    0.8 - 10 cSt
  • Max. operating temperature:
    80 °C (176 °F)
  • Certification:
    Single-Point Calibration with Certificate
  • Repeatability:
    <0,15%
  • Warranty:
    1 year
  • Cat. no.:
    MFLX24507-14
  • Fitting Material:
    PVDF
  • Fluid Type:
    Conductive or non-conductive fluids with no lenticular impurities
  • Process Connection:
    7 mm hose barb