Masterflex® Nylon Clamp for Sanitary Fittings, 2"; 10/PK
Catalog # MFLX12805-05
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX12805-05
- MFLX00424-TN
- MFLX00424-TO
- Sanitary clamp size (port 1):
- 2"
- 1/2"
- 1-1/2"
- Connection type:
- Sanitary
- Sanitary
- Sanitary
- Sterilisation:
- Autoclave, Gamma
- Autoclave, Gamma
- Autoclave, Gamma
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Collared clamp helps prevent unintentional opening.
- All fittings are compatible with Tri-Clamp® fittings
- Excellent chemical resistance; low leachable characteristics
- Connection type:Sanitary
- Description:Nylon Clamp for Sanitary Fittings, 2"; 10/PK
- Material:Nylon
- Environmentally Preferable:
- Sanitary clamp size (port 1):2"
- Sterilisation:Autoclave, Gamma
- Warranty:1 year
- Cat. no.:MFLX12805-05
- Clamp Type:Sanitary
Frequently Bought Together