Masterflex® I/P® Controller for Digital Washdown Precision Modular Drive, 0.1 to 650 rpm; 115/230 VAC
MFLX07594-14
CE Compliant
IP66 washdown
2 year warranty
Make the most of your Masterflex® I/P® Digital Precision Modular Drive with these replacement parts.
- Optimize performance of your Masterflex pumps
- Suitable for use with I/P 07594-10 Digital Precision Washdown Modular Drive with Wall-Mount Controller
Keep your Masterflex® I/P® modular system running smoothly with these replacement parts.
- Power:90 - 260 VAC; 6.3 A
- Pump series:I/P
- Description:Replacement Controller for I/P 07594-10 Washdown Digital Modular Drive 115/230 VAC
- Environmentally Preferable:
- Model:07594-14
- Controller height:119 mm (4.75")
- Controller IP rating:IP 66
- Controller length:285 mm (10.2031")
- Controller width:279 mm (11")
- Speed control:±0.1%
- Warranty:2 years
- Cat. no.:MFLX07594-14
Frequently Bought Together