Masterflex® I/P® Replacement Motor for Digital Washdown Precision Modular Drive, 0.1 to 650 rpm
Catalog # MFLX07594-12
Supplier: Avantor Fluid Handling
CE Compliant
IP66 washdown
2 year warranty
About this item
Make the most of your Masterflex® I/P® Digital Precision Modular Drive with these replacement parts.
- Optimize performance of your Masterflex pumps
- Suitable for use with I/P 07594-10 Digital Washdown Modular Drive with Wall-Mount Controller
Keep your Masterflex® I/P® modular system running smoothly with these replacement parts.
- Power:90 - 260 VAC; 6.3 A
- Pump series:I/P
- Description:Replacement Motor, 650 rpm, for I/P 07594-10 Washdown Digital Modular Drive
- Environmentally Preferable:
- Model:07594-12
- Motor height:119 mm (4.75")
- Motor hp:³/₈
- Motor IP rating:IP 66
- Motor length:285 mm (10.1562")
- Motor width:279 mm (11")
- Motor:280 W
- Warranty:2 years
- Cat. no.:MFLX07594-12
- No. of Pump Heads Accepted:2
Frequently Bought Together