Masterflex® I/P® Controller for Digital Precision Modular Drive, 0.1 to 650 rpm; 115/230 VAC
Catalog # MFLX07594-04
Supplier: Avantor Fluid Handling
CE Compliant
2 year warranty
About this item
Make the most of your Masterflex® I/P® Digital Precision Modular Drive with these replacement parts.
- Optimize performance of your Masterflex pumps
Keep your Masterflex® I/P® modular system running smoothly with these replacement parts.
- Power:90 - 260 VAC; 6.3 A
- Pump series:I/P
- Description:Replacement Controller for I/P 07594-00 Benchtop Digital Modular Drive 115/230 VAC
- Environmentally Preferable:
- Model:07594-04
- Controller height:140 mm (5.5")
- Controller IP rating:IP 33
- Controller length:263 mm (10.4062")
- Controller width:211 mm (8.4062")
- Speed control:±0.1%
- Warranty:2 years
- Cat. no.:MFLX07594-04
Frequently Bought Together