Masterflex® L/S® Analog Variable-Speed Modular Drive, 1 to 100 rpm; 115 VAC
Catalog # MFLX07559-10
Supplier: Avantor Fluid Handling
CE Compliant
2 year warranty
Specifications
See all product configurations- Catalog No:
- MFLX07559-10
- MFLX07559-05-EU
- MFLX07559-15-IL
- MFLX07559-15-EU
- MFLX07559-15-IT
- MFLX07559-05-IT
- MFLX07559-15-CH
- MFLX07559-05-IL
- MFLX07559-05-CH
- MFLX07559-15-UK
- MFLX07559-05
- MFLX07559-05-UK
- MFLX07559-15-DK
- MFLX07559-00
- MFLX07559-05-DK
- MFLX07559-15-IN
- MFLX07559-05-IN
- MFLX07559-15
- MFLX07559-05-AU
- MFLX07559-15-AU
- Model:
- 07559-10
- 07559-05
- 07559-15
- 07559-15
- 07559-15
- 07559-05
- 07559-15
- 07559-05
- 07559-05
- 07559-15
- 07559-05
- 07559-05
- 07559-15
- 07559-00
- 07559-05
- 07559-15
- 07559-05
- 07559-15
- 07559-05
- 07559-15
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Controller height:
- 87 mm (3.4")
- 87 mm (3.4")
- 87 mm (3.4")
- 87 mm (3.4")
- 87 mm (3.4")
- 87 mm (3.4")
- 87 mm (3.4")
- 87 mm (3.4")
- 87 mm (3.4")
- 87 mm (3.4")
- 87 mm (3.4")
- 87 mm (3.4")
- 87 mm (3.4")
- 87 mm (3.4")
- 87 mm (3.4")
- 87 mm (3.4")
- 87 mm (3.4")
- 87 mm (3.4")
- 87 mm (3.4")
- 87 mm (3.4")
- Controller IP rating:
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- Controller length:
- 204 mm (8")
- 204 mm (8")
- 204 mm (8")
- 204 mm (8")
- 204 mm (8")
- 204 mm (8")
- 204 mm (8")
- 204 mm (8")
- 204 mm (8")
- 204 mm (8")
- 204 mm (8")
- 204 mm (8")
- 204 mm (8")
- 204 mm (8")
- 204 mm (8")
- 204 mm (8")
- 204 mm (8")
- 204 mm (8")
- 204 mm (8")
- 204 mm (8")
- Controller width:
- 164 mm (6.4")
- 164 mm (6.4")
- 164 mm (6.4")
- 164 mm (6.4")
- 164 mm (6.4")
- 164 mm (6.4")
- 164 mm (6.4")
- 164 mm (6.4")
- 164 mm (6.4")
- 164 mm (6.4")
- 164 mm (6.4")
- 164 mm (6.4")
- 164 mm (6.4")
- 164 mm (6.4")
- 164 mm (6.4")
- 164 mm (6.4")
- 164 mm (6.4")
- 164 mm (6.4")
- 164 mm (6.4")
- 164 mm (6.4")
- Control type:
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Digital dispensing:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Drive IP rating:
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- Min. RPM:
- 1 rpm
- 6 rpm
- 1 rpm
- 1 rpm
- 1 rpm
- 6 rpm
- 1 rpm
- 6 rpm
- 6 rpm
- 1 rpm
- 6 rpm
- 6 rpm
- 1 rpm
- 6 rpm
- 6 rpm
- 1 rpm
- 6 rpm
- 1 rpm
- 6 rpm
- 1 rpm
- Motor:
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- Motor height:
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- Motor hp:
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- Motor IP rating:
- IP 21
- IP 21
- IP 21
- IP 21
- IP 21
- IP 21
- IP 21
- IP 21
- IP 21
- IP 21
- IP 21
- IP 21
- IP 21
- IP 21
- IP 21
- IP 21
- IP 21
- IP 21
- IP 21
- IP 21
- Motor length:
- 198 mm (7.8")
- 198 mm (7.8")
- 198 mm (7.8")
- 198 mm (7.8")
- 198 mm (7.8")
- 198 mm (7.8")
- 198 mm (7.8")
- 198 mm (7.8")
- 198 mm (7.8")
- 198 mm (7.8")
- 198 mm (7.8")
- 198 mm (7.8")
- 198 mm (7.8")
- 198 mm (7.8")
- 198 mm (7.8")
- 198 mm (7.8")
- 198 mm (7.8")
- 198 mm (7.8")
- 198 mm (7.8")
- 198 mm (7.8")
- Motor width:
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Remote I/O:
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Speed:
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Speed control:
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- Type of pump heads accepted:
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Washdown capable:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Current:
- 2.2 A
- 1.2 A
- 1.2 A
- 1.2 A
- 1.2 A
- 1.2 A
- 1.2 A
- 1.2 A
- 1.2 A
- 1.2 A
- 1.2 A
- 1.2 A
- 1.2 A
- 1.2 A
- 1.2 A
- 1.2 A
- 1.2 A
- 1.2 A
- 1.2 A
- 1.2 A
- Frequency:
- 60 Hz
- 50 Hz
- 50 Hz
- 50 Hz
- 50 Hz
- 50 Hz
- 50 Hz
- 50 Hz
- 50 Hz
- 50 Hz
- 50 Hz
- 50 Hz
- 50 Hz
- 60 Hz
- 50 Hz
- 50 Hz
- 50 Hz
- 50 Hz
- 50 Hz
- 50 Hz
- Voltage:
- 115 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 115 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Versatile variable-speed drive with a wide flow range and simple controls.
- Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
- Simple operation with single-turn speed control
- Separate motor and controller are connected via a 6-ft (1.9 m) cable — place components where convenient or where space allows
- Single-turn speed control and on/off switch with green power indicator — maintain speed setting while turning pump on/off
- The 1/10-hp reversible motor has soft start and back EMF for ±2% speed control
- Painted steel housing is IP33 rated for protection from vertically falling water
- 115 VAC models are ETL and cETL listed
A perfect upgrade from a fixed-speed drive, these variable-speed drives offer a wider rpm range, ±2% speed regulation, and ETL and CE listings. For added versatility, drives accept all L/S pump heads.
Delivery: Includes 6-ft (1.8-m) line cord; 115 VAC: U.S. standard plug; 230 VAC: IEC 320/CEE22 socket—pumps are shipped with cord/plug set specific to destination country.
- Maximum Flow Rate:580 ml/min
- Power:115 VAC; 60 Hz; 2.2 A
- Cloud connected:No
- Control type:Analog Variable Speed
- Frequency:60 Hz
- Pump series:L/S
- Voltage:115 VAC
- Description:L/S Variable-speed modular drive, 1 - 100 rpm, 115 VAC
- Environmentally Preferable:
- Model:07559-10
- Cat. no.:MFLX07559-10
- Max. RPM:100 rpm
- No. of Pump Heads Accepted:4
- Housing Material:Painted steel and aluminium
- Plug Type:US
- Controller height:87 mm (3.4")
- Controller IP rating:IP 33
- Controller length:204 mm (8")
- Controller width:164 mm (6.4")
- Digital dispensing:No
- Drive IP rating:IP 33
- Min. RPM:1 rpm
- Motor height:115 mm (4.5")
- Motor hp:1/10
- Motor IP rating:IP 21
- Motor length:198 mm (7.8")
- Motor width:97 mm (3.7968")
- Open-head sensor:No
- Remote I/O:None
- Reversible motor:Yes
- Speed control:±2%
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Washdown capable:No
- Current:2.2 A
- Motor:75 W
- Speed:Variable
- Warranty:2 years
Frequently Bought Together