Order Entry
Mexico
ContactUsLinkComponent
Masterflex® L/S® Fixed-Speed Drive, 30 rpm; 115 VAC 60 Hz
Masterflex® L/S® Fixed-Speed Drive, 30 rpm; 115 VAC 60 Hz
Catalog # MFLX07540-30
cUL Listed
UL Listed
2 year warranty
ISO9001
undefined
Masterflex® L/S® Fixed-Speed Drive, 30 rpm; 115 VAC 60 Hz
Catalog # MFLX07540-30
Supplier Number:  7540-30
cUL Listed
UL Listed
2 year warranty
ISO9001

About this item

Economical drives for reliable general transfer and feed applications.

  • Economy fixed-speed drives are stackable and ideal for lab, field, or process feed applications
  • Choose from seven speeds based on flow rate or number of heads required
  • Constructed with painted steel housing for IP22-rating

The Masterflex® L/S® economy fixed-speed drives are compact and ideal where space is limited. These drives feature a lighted power switch on the front of the drive that lets you know when the pump is running. They accept five different pump head types: Standard, Easy-Load®, Easy-Load® II, Easy-Load® 3, and Cartridge pump heads.

  • Maximum Flow Rate:
    140 ml/min
  • Power:
    115 VAC; 60 Hz; 0.9 A
  • Control type:
    Fixed speed
  • Pump series:
    L/S
  • Description:
    L/S fixed-speed drive, 30 rpm, 115 VAC
  • Environmentally Preferable:
  • Cat. no.:
    MFLX07540-30
  • Max. RPM:
    30 rpm
  • No. of Pump Heads Accepted:
    2
  • Housing Material:
    Painted steel
  • Plug Type:
    US
  • Drive height:
    118 mm (4.625")
  • Drive IP rating:
    IP 22
  • Drive length:
    152 mm (6")
  • Drive width:
    134 mm (5.25")
  • Open-head sensor:
    No
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
  • Speed:
    Fixed
  • Warranty:
    2 years
Frequently Bought Together