Order Entry
Mexico
ContactUsLinkComponent
 
Masterflex® L/S® Analog Fixed-Speed Compact Drive, 100 rpm; 24 VDC
  MFLX07533-70
1 year warranty
ISO9001
undefined
Masterflex® L/S® Analog Fixed-Speed Compact Drive, 100 rpm; 24 VDC
  MFLX07533-70
 :  7533-70
1 year warranty
ISO9001

 

Take it where you need it—ideal for field use.

  • Flow rate 6 to 2700 ml/min with L/S tubing—flow rate depends on drive rpm, pump head and tubing size
  • Rugged, continuous-duty motor is ideal for applications that require full-time duty cycle
  • Vary input voltage to change drive speed and reverse input voltage polarity to reverse direction—Control drive completely using power source
  • Constructed with chemical-resistant epoxy-coated steel motor housing for IP52 rating
  • Accepts up to 2 pump heads

These fixed-speed compact drives operate on 12 VDC input power. Wire power from your 12 or 24 VDC power source with three-wire, 16-gauge, 12-inch (30 cm) long stripped-end leads for power connection. Drives accept 8 different pump head types: Standard, Easy-Load®, Easy-Load® II, Easy-Load® 3, High-Performance, Cartridge, PTFE Tubing, or PTFE-Diaphragm†.

†Drives that accept only one pump head cannot be used with the High-Performance or PTFE-Tubing pump heads due to insufficient torque.

  • Maximum Flow Rate:
    580 ml/min
  • Power:
    24 VDC; 1.5 A
  • Control type:
    Fixed speed
  • Pump series:
    L/S
  • Description:
    L/S Compact 24-VDC drive; 100 rpm.
  • Environmentally Preferable:
  • Model:
    07533-70
  • Cat. no.:
    MFLX07533-70
  • Max. RPM:
    100 rpm
  • No. of Pump Heads Accepted:
    2
  • Housing Material:
    Painted steel
  • Drive height:
    117 mm (4.625")
  • Drive IP rating:
    IP 52
  • Drive length:
    216 mm (8.5625")
  • Drive width:
    97 mm (3.8125")
  • Motor hp:
    1/20
  • Open-head sensor:
    No
  • Speed control:
    ±5%
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, PTFE-Tubing, PTFE Diaphragm
  • Motor:
    37 W
  • Speed:
    Fixed
  • Warranty:
    1 year
Frequently Bought Together