FMI Temperature-Controlled Piston Pump Heads
Pump viscous fluids or maintain process fluid temperatures with temperature-controlled pump head.
- Operating temperature up to 350 °F
- Handle pressures up to 100 psig
- Wetted materials of ceramic, PTFE, and 316 SS
Suitable for applications to maintain process fluid temperatures or pump viscous solutions (such as waxes, pastes or cosmetics). Run wash fluids, gases or steam through gland ports to provide a barrier between process fluids and the seal area (atmosphere). Using this barrier maintains temperatures and pressures required of slurries, particulates, crystal formers and anaerobics.
Control and monitor the temperature of the pump head with a temperature panel meter (order power cord also), 2 standard cartridge heaters and thermocouple (order separately under accessories). To provide power to the pump head, order a drive under accessories.
- Ø:6.35 mm (0.25")
- Maximum Flow Rate:192 ml/min
- Description:Valveless Piston Pump Head, Ceramic/PVDF/Ceramic with Isolation Gland; 0,036 ml/rev
- Cat. No.:MFLX07107-09
- Max. pressure:60 psi
- Accuracy:±0.1%
- Model:07107-09
- Duty cycle continuous:Yes
- Max. temperature:100 °C (212 °F)
- Max. viscosity:500 cP
- Wetted materials:Kynar® cylinder, ceramic diaphragm & cylinder liner
- Suction lift, wet:4572 mm of H₂O (180" H₂O)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



