FMI Temperature-Controlled Piston Pump Heads
Valveless Piston Pump Head, Ceramic/Stainless Steel/Ceramic with Isolation Gland; 0,016 ml/rev, 192 ml/min, 6.35 mm (0.25")
Catalog # MFLX07107-02
Supplier: FLUID METERING INC
Supplier #: Q1CSCW
Jump to:
Product Details & Documents
Pump viscous fluids or maintain process fluid temperatures with temperature-controlled pump head.
- Operating temperature up to 350 °F
- Handle pressures up to 100 psig
- Wetted materials of ceramic, PTFE, and 316 SS
Suitable for applications to maintain process fluid temperatures or pump viscous solutions (such as waxes, pastes or cosmetics). Run wash fluids, gases or steam through gland ports to provide a barrier between process fluids and the seal area (atmosphere). Using this barrier maintains temperatures and pressures required of slurries, particulates, crystal formers and anaerobics.
Control and monitor the temperature of the pump head with a temperature panel meter (order power cord also), 2 standard cartridge heaters and thermocouple (order separately under accessories). To provide power to the pump head, order a drive under accessories.
Specifications
- Ø:6.35 mm (0.25")
- Maximum Flow Rate:192 ml/min
- Description:Valveless Piston Pump Head, Ceramic/Stainless Steel/Ceramic with Isolation Gland; 0,016 ml/rev
- Cat. No.:MFLX07107-02
- Max. pressure:60 psi
- Accuracy:±0.1%
- Model:07107-02
- Duty cycle continuous:Yes
- Max. temperature:100 °C (212 °F)
- Max. viscosity:500 cP
- Wetted materials:Kynar® cylinder, ceramic diaphragm & cylinder liner
- Suction lift, wet:4572 mm of H₂O (180" H₂O)
Accessories
Product Information
- Catalog #AvailabilityPrice
- Series Q pump head to drive adapter kitSeries Q pump head to drive adapter kitMFLX07104-48Log in for availabilityEach (1UN) - $18,410.00



