Air-Powered Mechanically Coupled Centrifugal Pump with PP Pump Head, 6.2 GPM
MFLX07022-80
Air-operated pump is ideal for intrinsically safe areas.
- Use pumps in chemical plants, organic compound transfer applications, and wastewater treatment centers
Order an air lubricator and an air filter/regulator under accessories to remove impurities in the air supply.
- Maximum Flow Rate:23.5 L/min (6.2 gal./min)
- Max. pressure:3.4 bar (50 psi)
- Description:Air-Powered Mechanically Coupled Centrifugal Pump with PP Pump Head, 6.2 gal./min
- Height:152 mm
- Length:17.8 cm
- Environmentally Preferable:
- Wetted materials:PP pump head, ceramic shaft, Viton® O-ring, PP-encapsulated magnet
- Duty cycle continuous:Yes
- Inlet connection:0.375 NPT(F)
- Max. air inlet pressure:2 bar (23 psig)
- Motor hp:1/8
- Air consumption:4 ft.³/min
- Motor type:Air
- Max. temperature:88 °C (190 °F)
- Warranty:1 year
- Cat. no.:MFLX07022-80
- Max. Head:9.8 m (32 ft.)
- Max. Motor RPM:3950 rpm
- Width:11.4 cm
Frequently Bought Together