Micropump® A-Mount Suction Shoe Pump Head; Bypass/SS/PPS/Viton; 1.17 mL/rev
MFLX07003-04
Smooth pulseless flow provides precise, leak-free delivery of fluids.
- Suction shoe design provides higher delivery pressures and temperatures, plus increased efficiency.
Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.
- Flow rate:1.17 ml/rev
- Maximum Flow Rate:5850 ml/min at 5000 rpm
- Max. viscosity:100 cP
- Seal material:Viton®
- Description:A-Mount Suction Shoe Pump Head; Bypass/SS/PPS/Viton; 1.17 ml/rev
- Environmentally Preferable:
- Differential pressure:3.8 bar (55 psi)
- Duty cycle continuous:Yes, 150 to 5000 rpm
- Gear material:PPS
- Inlet connection:0.125 NPT(F)
- Internal bypass:Yes
- Outlet connection:0.125 NPT(F)
- Particulates:No
- Relief valve:Yes
- Run dry:Under 30 seconds
- Suction lift, wet:610 mm of H₂O (24" H₂O)
- Min. temperature:–46 °C (–50 °F)
- Max. temperature:121 °C (250 °F)
- Warranty:1 year
- Body material:316 SS
- Series:GB-P35
- Reversible:-
- Cat. no.:MFLX07003-04
- Max. Motor RPM:10000 rpm
Frequently Bought Together