Order Entry
Mexico
ContactUsLinkComponent
Micropump Low-flow pump head, pressure-loaded, 0.092 mL/revolution
Micropump Low-flow pump head, pressure-loaded, 0.092 mL/revolution
Catalog # MFLX07002-12
Supplier:  MICROPUMP INC
undefined
Micropump Low-flow pump head, pressure-loaded, 0.092 mL/revolution
Catalog # MFLX07002-12
Supplier:  MICROPUMP INC
Supplier Number:  81725 (GA-T23.PFS.C)

About this item

Offering remote C-mount choices for your low-flow applications.

  • Use for applications requiring high initial differential pressure.
  • Suction-shoe design ensures complete fluid transfer for increased volumetric accuracy
  • Pump efficiency increases as discharge pressure increases

The compact pump head requires a drive for proper operation. Order drives separately.

Optional Service kit includes: gears, suction shoe, shaft seals, and springs. Order separately.

Contact our Application Specialists for assistance.

  • Flow rate:
    0.092 ml/rev
  • Maximum Flow Rate:
    736 ml/min
  • Max. viscosity:
    100 cP
  • Seal material:
    PTFE
  • Description:
    Low-flow pump head. pressure-loaded. 0.092 ml/revolution
  • Environmentally Preferable:
  • Differential pressure:
    5.2 bar (75 psi)
  • Duty cycle continuous:
    Yes
  • Gear material:
    PPS
  • Inlet connection:
    0.125 NPT(F)
  • Outlet connection:
    0.125 NPT(F)
  • Particulates:
    No
  • Relief valve:
    No
  • Run dry:
    Under 30 seconds
  • Min. temperature:
    –46 °C (–50 °F)
  • Max. temperature:
    177 °C (350 °F)
  • Warranty:
    1 year
  • Body material:
    316 SS
  • Cat. no.:
    MFLX07002-12
  • Max. Motor RPM:
    8000 rpm
Frequently Bought Together