Hand-Operated Piston Dispensing Drum Pump, Polypropylene, 16 to 64 Strokes/Gal
Catalog # MFLX06512-00
Supplier: ACTION PUMP COMPANY
About this item
Economical piston pumps are ideal for a variety of fluids.
- Adaptable to most pails and drums
Models 06512-00 and -05 have adjustable strokes to allow for dispensing different amounts fo fluid with just one pump. Model 06512-00 pumps 64, 32, 22 and 16 strokes per gallon, model 60512-05 pumps 32, 16, 11 and 8 strokes per gallon.
- Ø:3.8 cm
- Flow rate:64 strokes/gal.
- Max. viscosity:4000 SSU
- Description:Hand-Operated Piston Dispensing Drum Pump, PVC and Polypropylene, 16 to 64 Strokes/gallon
- Length:108 cm
- Environmentally Preferable:
- Wetted materials:Polypropylene, Polyethylene
- Outlet connection:Spout
- Tube ext.Ø, inlet:1.27 cm (0.5")
- Tube ext.Ø, outlet:1.27 cm (0.5")
- Tube length, inlet:81 cm (32")
- Max. temperature:82 °C (180 °F)
- Warranty:1 year
- Cat. no.:MFLX06512-00
- Container Adapter:2-5/8" flex spout adapter, 3/4" and 2" Bung
Frequently Bought Together