About this item
Economical pumps for use in cabinets or tight work spaces.
- Fit 15, 30, and 55-gallon drums with 2" IPS bung openings
- Designed for use in industrial, agricultural, labs, and automotive industries
Choose from center-level pump and lever-action pump model options.
Center-Lever Pump is self-priming and features an anti-drip spout to eliminate wasted fluid. This pump is ideal for oils, detergents, and other compatible industrial fluids.
Lever-Action Pumps feature a curved discharge spout for convenient hose extension. Choose from three models depending on your chemical needs. Model 06511-50 is ideal for water, alcohol, gasoline, diesel, kerosene, and lubricants. Model 06511-60 handles the same fluids, plus water-based chemicals, acids, and alkalis. Model 06511-80 handles the same fluids, plus strong acids and strong alkalis.
Lever-Action Pumps feature a curved discharge spout or convenient hose extension. Choose from three models depending on your chemical needs. Model 06511-50 is ideal for water, alcohol, gasoline, diesel, kerosene, and lubricants. Model 06511-60 handles the same fluids, plus water-based chemicals, acid, and alkaline. Model 06511-80 handles the same fluids, plus strong acids and strong alkalis.
- Flow rate:16 strokes/gal.
- Description:Drum Pump, 8, 10 Or 12 Oz Per Stroke, Ryton 316SS Rod And PTFE
- Environmentally Preferable:
- Wetted materials:Ryton® body with Stainless Steel rod, PTFE seals
- Tube length, inlet:36.5"
- Warranty:3 Months
- Cat. no.:MFLX06511-80